0
1
2
3
4
5
6
7
8

Stud Welding Kit 230V

Order Code: ZT1230803P

£939.99 Inc VAT (20%)


Description

Professional quality stud welder for fast, efficient body repairs. Removes dents quickly, without holes or the need to remove interior trim. No burn through means that removal of studs and washers is easy and preparation work before repainting is minimized. Suitable for use on steel or aluminium and can weld studs, washers and tabs. Patented quick puller attachment allows removal of smaller dents without the need for studs or washers. Supplied in heavy-duty storage case.

See full description
Specifications for Stud Welding Kit 230V
  • MFR Part No.
    SR2000
  • Weight
    11.92kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome