0700300989 Rebel EMP 235IC ARC Welder 'CE'

Order Code: ZT1415149X

£2,999.99 Inc VAT (20%)


Description

EMP 235ic - The next series of Rebel welding machines that offer TRUE multi-process performance in a portable/mobile package. When it comes to getting around and getting work done, Rebel EMP 235ic is second to none. It's the most mobile welder in its class and has the power and performance to crush even the most demanding jobs.

Features:

• True Multi-Process -excellent performance on MIG/MAG, TIG and MMA.

• Extremely user friendly and multilingual TFT-panel incorporating spare part lists and weld parameter guides for all processes.

• Portable -weighing in at 28.6 kg with dual voltage capability and 4 handle roll cage.

• Power to Perform -capable of running any wire from 0.6 mm to 1.0 mm and also cored wires up to 1.2 mm on both 200 and 300 mm spools.

• Full MMA performance with electrodes up to 4 mm and excellent Lift TIG performance with adjustable pre/post gas flow and weld current ramp up/down.

sMIGTechnology -innovative "smart-MIG" feature that dynamically monitors the arc characteristics ultimately adapting to your technique resulting in a smooth, stable arc. Set wire diameter, material and plate thickness and you are ready to weld.

• Two gas inlets, one for MIG and one for TIG where both can be connected simultaneously. Built in TIG gas solenoid valve on the front of the machine eliminating the need for a manual valve on the TIG torch.

• Delivery includes: Power source with 3m mains cable and plug, MXL™ 270 3m torch, welding and return cable kit 3m, gas hose with quick connector 4,5 m, drive rolls and contact tips.

See full description
Specifications for 0700300989 Rebel EMP 235IC ARC Welder 'CE'
  • Power Supply
    230V
  • Includes
    4.5m Gas Hose with Quick Connector
    MXL™ 270 x 3m Welding Torch
    3m Earth Work Return
    Power Sourse with 3m Mains Cable & Plug
    Drive Rolls & Contact Tips
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply).
  • Plate Thickness
    12.7 tomm
  • Open Circuit Voltage
    90V
  • Wire Size
    0.6 - 1.2mm
  • Duty Cycle
    Please Refer to Attached Data Sheet
  • Weight
    28.6kg
  • Dimensions
    L686 x W292 x 495mm
  • Fuse Rating
    16A
  • Welding Electrode Range
    1.0 to 4.0mm
  • Output Current Range
    5 to 250
  • Output
    250V
  • MFR Part No.
    0700 300 989
  • Ingress Protection Rating (IP Rating)
    IP23S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome