PI MMA Welder - 350A

Order Code: ZT5575024S

£3,199.99 Inc VAT (20%)


Description

Benefits

Exceptional weld quality and consistency
Effortless weld initiation and reduced spatter
Durable and reliable for professional use
Versatility for a wide range of welding applications
User-friendly controls for enhanced productivity

Unleash Precision and Power: The Migatronic Pi MMA Welder
Experience the pinnacle of MMA welding with the Migatronic Pi MMA Welder. This industrial-grade machine, designed for professional and advanced welders, delivers exceptional performance, user-friendly controls, and unmatched versatility.

Master any project with confidence: Whether you're tackling heavy-duty fabrication, on-site repairs, or demanding pipe welding, the Pi MMA excels in even the most challenging environments.

Features
High-Performance Inverter Technology: Experience smooth arc starts, precise control, and a stable welding arc thanks to Migatronic's innovative inverter technology.
Advanced Arc Control Features: Features like Hotstart, Arc Power, and automatic electrodepreheating ensure effortless weld initiation, minimise spatter, and optimise arc characteristics for various electrode types.
Heavy-Duty Design: Built to withstand the rigors of professional use, the Pi MMA boasts a robust construction and a high duty cycle, allowing for extended welding sessions without overheating.
Wide Current Range: Handle a broad spectrum of welding tasks with the Pi MMA's wide current range. From delicate sheet metal work to thick weld joints, this machine offers the power and precision you need.
Cellulose Electrode Compatibility: The Pi MMA tackles even the most demanding jobs with its compatibility with cellulose electrodes, ideal for thick-section welding and pipe applications.
Simple TIG Capability: Perform basic TIG welding tasks with the Pi MMA's lift-arc TIG ignition, offering additional functionality for your welding repertoire.
Choice of Control Panels: Select from various control panel options to suit your specific needs and welding preferences.

Ordering



Part No.
Description




79510167
Pi 250 MMA


79541645
Pi 350 MMA


79541646
Pi 350 MMA Cellulose


79541670
Pi 550 MMA




Other configurations and accessories available. Please contact us

What's In The Box
Migatronic Pi MMA
3m mains supply cable
8.5m mains supply cable
3m earth cable and clamp
Electrode holder and 3m cable
Handle

Applications
Heavy-duty fabrication
On-site repair and maintenance
Pipe welding
Structural steel welding
General purpose MMA welding
Industrial repairs
Construction projects

Specifications

















250 E
350 E
350 E CELL
500 E


Current range
5-250 A
5-350 A
5-300 A
5-500 A

Mains voltage +/- 15 %
3 × 400 V
3 × 400 V
3 × 400 V
3 × 400 V

Fuse type C
10 A
25 A
16 A
32 A

Mains current, effective
7.1 A
18.0 A
15.4 A
22.5 A

Mains current, max.
13 A
23.1 A
19.1 A
33.7 A

Open circuit voltage
95 V
95 V
95 V
95 V

Efficiency
87%
79%
79%
90%

Application class
S/CE
S/CE
S/CE
S/CE

Protection class
IP 23
IP 23
IP 23
IP 23

Standard
EN/IEC60974-1 EN/IEC60974-10
EN/IEC60974-1 EN/IEC60974-10
EN/IEC60974-1 EN/IEC60974-10
EN/IEC60974-1 EN/IEC60974-10

Dimensions
360 mm × 220 mm × 520 mm
550 mm × 250 mm × 640 mm
550 mm × 250 mm × 640 mm
980 mm × 545 mm × 1090 mm

Weight
20/23 kg
31 kg
31 kg
33 kg




Ready to elevate your welding experience? Order your Migatronic Pi MMA Welder today and unlock a new level of precision, power, and control in your welding projects.

See full description