0
1

SIP HG2001DV ARC Inverter Welder

Order Code: ZT1194311P

£259.99 Inc VAT (20%)


Description

The SIP HG2001DV ARC Inverter Welder is built with Power Factor Correction (PFC) to help reduce mains power consumption and is incorporated in it's electronic design, and offers other benefits including Hot Start, Arc Force, and electrode selection.

Supplied with 2mtr electrode lead and 2mtr Earth lead.

• Ø 1.6mm to 3.2mm (110v) or Ø 5mm (230v) electrode diameter
• 20A to 120A (110v) and 20A to 200A (230v) output currents
• Integrated PFC (Power Factor Correction) reduces mains power consumption and is incorporated in it's electronic design
• Hot Start, Arc Force, and electrode selection from Rutile and Basic to Cellulosic
• Reliable and switchable Voltage Reduction Device (VRD) for added safety
• Digital display for easy measurement and simple adjustment
• Generator-friendly for suitability in all environments
• Lightweight and compact design for simple portability
• Lift-TIG start function and anti-stick circuitry
• Thermal overload protection for added safety
• Equipped with high-quality dinse sockets
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP HG2001DV ARC Inverter Welder
  • MFR Part No.
    05717
  • Weight
    8.8kg
  • Ingress Protection Rating
    IP21S
  • Input Supply
    230V (20A) / 110v (16A)
  • Open Circuit Voltage
    90v
  • Power Factor
    0.99

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome