0
1

SIP HG2301 SYNERGIC MIG/ARC/TIG Inverter Welder

Order Code: ZT2518998S

£709.99 Inc VAT (20%)


Description

The SIP HG2301 SYNERGIC MIG/ARC/TIG Inverter Welder is a highly versatile, lightweight, and compact machine designed with powerful IGBT inverter and synergic technologies offering powerful output with mild steel, stainless steel and aluminium.

Synergic curves makes welding with the HG2301 even easier! Simply select your process, gas type, wire size, and plate material thickness and the HG2301 will automatically set parameters, with integrated memory-saving and loading functions keeping frequently used or favourite set-ups available at your fingertips.

Comes with 3mtr MB25 torch, earth lead, gas hose and 3x contact tips.

• Versatile 4-in-1 machine; Gas and Gasless MIG, ARC and TIG
• Synergic curves for welding mild steel, stainless steel and aluminium
• Select process, gas, wire size, and plate material thickness to automatically set parameters, with memory-saving and loading for existing settings
• Uses solid, flux-cored, stainless steel or aluminium wire types
• High-quality LCD screen for accurate and clear measurement
• Generator-friendly; suitable for a range of applications
• Adjustable pre-flow/post-flow gas times and creep start
• Lightweight and compact design for easy portability
• 2 touch / 4 touch / spot welding trigger functions
• Microprocessor-controlled for added performance
• Heavy-duty all-metal 2-roll wire feed mechanism
• Built with a Euro torch connection
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP HG2301 SYNERGIC MIG/ARC/TIG Inverter Welder
  • Duty Cycle
    200A @ 40%
  • Input Supply
    230v (16A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome