0
1
2

SIP HG2400 COMPACT MIG Inverter Welder

Order Code: ZT1194315P

£929.99 Inc VAT (20%)


Description

The SIP HG2400 COMPACT MIG Inverter Welder is ideal for a range of applications thanks to a range of heavy-duty and intuitive features that provide powerful performance including in demanding trade, professional and industrial applications.

Comes with 3mtr MB25 torch, 3mtr Earth lead, gas hose, and 0.6mm/1mm contact tips.

• 50A to 200A MIG / 30A to 200A ARC output current
• 60% max. amps duty cycle for longer weld times than other brands
• Integrated control panel with quality digital display for high accuracy
• Designed with the latest IGBT inverter technology platform
• Infinitely variable output settings for high versatility
• Heavy-duty all-metal 4-roll wire feed mechanism
• Built-in 2-touch / 4 touch trigger modes
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP HG2400 COMPACT MIG Inverter Welder
  • MFR Part No.
    05769
  • Output Current
    50A - 200A (MIG) / 30A - 200A (ARC)
  • Weight
    48.1kg
  • Insulation
    Class H
  • Welding Volt Steps
    Infinitely Variable
  • Input Supply
    230V (30A)
  • Wire Size Range
    0.8 - 1mm
  • Ingress Protection Rating
    IP21S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome