1.6mm SIFREDICOTE No.1 Flux Coated Brazing Filler Rods 1kg

1.6mm SIFREDICOTE No.1 Flux Coated Brazing Filler Rods 1kg

Order Code: ZT1000319X

£79.99 Inc VAT (20%)


Description

Sifredicote No.1 - BS1845 & BS1453 C2
General-purpose brazing or bronze welding with extended full flux coating. For brazing copper and steel. Melts at 875°C.

All weights approximate.

See full description
Specifications for 1.6mm SIFREDICOTE No.1 Flux Coated Brazing Filler Rods 1kg
  • Pack Weight
    1.0kg
  • MFR Part No.
    RR011601
  • Standards Met
    EN 1044: CU 302
    BS: 1845: CZ 1453 C2
  • Diameter
    1.6mm
  • Product Material
    Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome