0
1
2

3.2mm Fastrod E6013 Welding Rods 5kg

Order Code: ZT1001091X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%


Description

Kennedy AWS 6013 mild steel electrodes are:
Medium rutile coated, all positional rods.
Applications: for steel plate and strip including structural steels and pipe work, especially under site conditions.
Superb finish with self-releasing slag.
N.B. Suitable for AC (50V minimum open circuit) and DC plus/minus.

Kennedy AWS 6013 mild steel electrodes are manufactured to the following standards: AWS 6013. Lloyds certificates: BGK0610002/01, BGK0610002/02 & MATS/THA-1002/12/1.
ABS certificates: BG575520-X3, BG575520-X2, BG575520-X4, BG575520-X5 & BG575520-X6.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome