3.2mm OK Tigrod 309L 5kg (165332R150)

Order Code: ZT1217954X

£169.99 Inc VAT (20%)


Description

High quality 309L grade stainless steel TIG welding wire. A continuous solid corrosion resisting chromium-nickel wire for joining stainless steels to non-alloy or low alloy steels as well as welding of austenitic stainless alloys of 24% Cr, 13% Ni types. 309L TIG wire has a good general corrosion resistance. The higher silicon content improves the welding properties such as wetting. When used for joining dissimilar materials the corrosion resistance is of secondary importance. Welding current DC (+)

See full description
Specifications for 3.2mm OK Tigrod 309L 5kg (165332R150)
  • Classification
    SFA/AWS A5.9:ER309L, EN ISO 14343-A:W 23 12 L
  • Pack Weight
    5kg
  • Diameter
    3.2mm
  • Product Material
    Stainless Steel
  • MFR Part No.
    165332R150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome