350MM Safetube Storage Container With Strap Electrode Canister

Order Code: ZT3113004S

£34.99 Inc VAT (20%)


Description

SWP 350MM SAFETUBE STORAGE CONTAINER WITH STRAP ELECTRODE CANISTER

Features:

Durable plastic construction
Watertight seal
Removable lid
Strap for easy carrying
Holds up to 350mm electrodes
Benefits:

Keeps electrodes dry and protected
Prevents contamination
Makes electrodes easy to transport
Ideal for professional and DIY use
Specifications:

Dimensions: 350mm x 100mm x 100mm
Weight: 1.5kg
Order your SWP 350MM SAFETUBE STORAGE CONTAINER WITH STRAP ELECTRODE CANISTER today!
This product is perfect for storing and transporting electrodes. It is made of durable plastic and has a watertight seal to keep your electrodes dry and protected. The removable lid makes it easy to access your electrodes, and the strap makes it easy to carry. This product is ideal for professional and DIY use.

See full description
Specifications for 350MM Safetube Storage Container With Strap Electrode Canister
  • Material
    Durable Plastic
  • Product Type
    Storage Container
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome