Heated Rod Quiver 100C 5KG Capacity 110V/240V

Order Code: ZT3113119S

£99.99 Inc VAT (20%)


Description

The SWP Heated Rod Quiver is the perfect solution for keeping your welding rods warm and ready to use. With a capacity of 5kg, this quiver can hold a large number of rods, and the built-in heating element will keep them at a constant temperature of 100°C. This prevents the rods from becoming brittle and breaking, and it also makes them easier to feed into the welder.

The SWP Heated Rod Quiver is made from durable materials and is designed to last. It is also easy to use and can be easily transported to and from the job site.

Features:

Holds up to 5kg of welding rods
Built-in heating element keeps rods at a constant temperature of 100°C
Prevents rods from becoming brittle and breaking
Easy to use
Durable construction
Portable
Benefits:

Keeps welding rods warm and ready to use
Prevents rods from becoming brittle and breaking
Makes it easier to feed rods into the welder
Durable construction
Portable
Specifications:

Capacity: 5kg
Temperature: 100°C
Voltage: 110V/240V
Dimensions: 30 x 20 x 10 cm
Weight: 2 kg
Order your SWP Heated Rod Quiver today and experience the difference!

See full description
Specifications for Heated Rod Quiver 100C 5KG Capacity 110V/240V
  • Product Type
    Heated Rod Quiver
  • Capacity
    5kg
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome