Plastic Welding Repair Kit 75W

Order Code: ZT2622160S

£119.99 Inc VAT (20%)


Description

• Heat gun body is lightweight and easy to operate with maximum control and accuracy provided by pistol grip design.
• Repairs cracked plastic parts such as car bumpers.
• Three different heat modes, high/medium/low.
• Overheating/overload protection.
• High brightness LED light to illuminate work area.
• Kit comprises of staples; 0.6mm outside corner (x50), 0.8mm inside corner (x50), 0.6mm flat (x50), 0.8mm flat (x50), 0.6mm wave (x50), 0.8mm wave (x50), soldering iron tip (x1), heat gun (x1).
• Model No. SDL15

See full description
Specifications for Plastic Welding Repair Kit 75W
  • MFR Part No.
    SDL15
  • Weight
    0.8kg
  • Duty Cycle
    15s on/10s off
  • Cable Length
    1.93m
  • Maximum Temperature
    700
  • Supply
    230V ~ 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome