0
1

Sifsteel No.11 Gas Welding Filler Rod Copper Coated


£10.99 Inc VAT (20%)
Up to 3% off

See all variants from £10.99

Description

A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding. It is free-flowing and produces a high strength ductile weld. It is copper coated to ensure long shelf life.

Characteristics:
■ A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding
■ It is free-flowing and produces a high strength ductile weld
■ Copper coated to ensure long shelf life
■ The operating temperature on the workpiece is maximum 350°

Typical Applications:
■ Particularly suitable for sheet metal panels, plates, tubes and fittings
■ Widely used for automobile, heating and ventilation industries

Feature Attributes

Product Material:
Copper Coated Mild Steel
Standards Met:
BS 1453 A1,EN 12536: 01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome