1. Welding, Brazing & Soldering/
  2. Welders/
  3. ARC Welding/
  4. ARC Welding Electrodes
SifSteel Stainless Steel Welding Filler Rods - 308L
Hover to enlarge the image

SifSteel Stainless Steel Welding Filler Rods - 308L


See all variants from
£30.99

Inc VAT (20%)

See all variants from £30.99

Description

Stainless steel filler rod suitable for welding 18/8 (304) austenitic stainless steels, providing good corrosion and wear resistance.

Features and Benefits:
■ Good corrosion and wear resistance
■ Excellent resistance to general and intergranular corrosion up to 350°
■ good resistance to oxidising acids and cold reducing acids.

Typical Applications:
■ ship building and offshore engineering
■ Pressure vessel and boiler industry
■ Construction work, repair and maintenance
■ Food processing industry,
■ Refrigeration
■ petrochemical industry

See full description

Feature Attributes

Product Material:

Stainless Steel

Classification:

AWS A%.9: ER308LSi,BS:2901 308S92,EN ISO 14343 19 9 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome