Stainless 308L 1.6mm TIG5KG

Order Code: ZT1000714X

£51.99 Inc VAT (20%)


Description

Suitable for joining 18/8 (304) austenetic stainless steels providing good corrosion and wear resistance.
Applications: chemical, food and power generation industries.

AWS 5.9 308L

See full description
Specifications for Stainless 308L 1.6mm TIG5KG
  • MFR Part No.
    7216
  • Diameter
    1.6mm
  • Pack Weight
    5kg
  • Product Material
    Stainless Steel