1365 Unilow Furnace

Order Code: ZT1001073X

£159.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Bullfinch No.1365 Unilow Furnace is robustly designed with a wide low frame that gives great stability and safety. It incorporates an advanced design of air intake adjustment to give a wide range of flames from vigorous to soft - and more precise control of the heat. The burner design prevents jets becoming blocked by spillage, stripping, bbq lighters and tile/label removal.

See full description
Specifications for 1365 Unilow Furnace
  • Operating Pressure
    1bar
  • Heating Output
    43000Btu
  • Fuel Type
    Propane
  • Gas Consumption*†
    0.9kg/hr
  • MFR Part No.
    1365
  • Dimensions H x W x D
    230 x 300 x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome