Auto Start Blow Torch EN417

Order Code: ZT1279307P

£21.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Auto Start Blow Torch is a high temperature, all-purpose gas torch designed for home use. The blow torch has an automatic piezo ignition, fine flame adjustment valve and a rapid one minute warm up. It also has a highly ergonomic, shock-resistant polypropylene handle, making it comfortable to use. Suitable for use with Faithfull Tools Butane Propane Mix Gas Cartridges Part nos. FAIGZ350, FAIGZ170 (Not included). Supplied with a stability base. Applications: Soft Soldering.Aluminium Welding.Paint Stripping.Pipe Bending.Loosening Bolts.Defrosting Pipes.Brazing.Lighting Barbecues. Specifications: Max. operating temperature: 1600deg;C.Optimum power output: 1,230 Watts.Gas consumption: 88 g/h.EN417 Connection.

See full description
Specifications for Auto Start Blow Torch EN417
  • MFR Part No.
    A2071H
  • Type
    Gas Torch
  • Torch Type
    Gas Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome