Easyjet 2295 Fixed Burner US (1") Connection (229557) Gas Cartridge Not Included

Order Code: ZT1415070X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%

Order by 3pm, get it Tomorrow

Description

• Simplified hand-held torch with piezo.
• Fixed standard flame burner.
• Developed for basic DIY applications like soft soldering, loosening of bolts, paint stripping, fire lightning and cooking.

Working pressure 1.5 bar

See full description
Specifications for Easyjet 2295 Fixed Burner US (1") Connection (229557) Gas Cartridge Not Included
  • MFR Part No.
    229557
  • Gas Consumption
    70g/hr
  • Fuel Type
    Powergas (Propane/Butane)
  • Gas Cartridge Connection
    US (1")
  • Burner Diameter
    16mm
  • Product Type
    Blow Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome