Fabmaster Elite Propane Heating Torch - No. 8 with Regulator Hose

Order Code: ZT5368905S

£139.99 Inc VAT (20%)


Description

Benefits

Unleash Controlled Heat: Hi-Lo FabMaster Elite Propane Heating Torch

Master a multitude of tasks with the Hi-Lo FabMaster Elite Propane Heating Torch, the industry's leading choice for precise and powerful heat.

This professional-grade torch delivers unmatched versatility, making it ideal for diverse applications like:
Preheating Metals: Prepare welding surfaces for flawless joints
Soldering & Brazing: Achieve strong, secure connections with pinpoint flame control
Thawing Frozen Pipes: Say goodbye to winter woes with a quick and efficient thawing solution
Heat Treating Metals: Alter the mechanical properties of metals for specific uses
Paint Removal: Strip away unwanted layers for a clean, fresh start on any project
Roofing: Tackle asphalt and waterproofing jobs with ease
And Much More!

Features

Durable Brass Construction: Withstands the demands of heavy-duty use for long-lasting reliability
Ergonomic Moulded Handle: Ensures comfortable handling, even during extended use
Twin Gas Control Valves: Fine-tune both the main flame and pilot light for optimal heat output
Choice of Neck Lengths: Select from three neck sizes (No. 8 - 100mm, No. 18 - 370mm, No. 38 - 550mm) to perfectly suit your project's reach and manoeuvrability needs
Fuel Gas Inlet (3/8 BSP - LH) : Compatible with standard propane regulators for easy setup

Available with single stage plugged propane regulator and 5m hose

See full description
Specifications for Fabmaster Elite Propane Heating Torch - No. 8 with Regulator Hose
  • Product Type
    Propane Heating Torch
  • Fuel Type
    Propane
  • Application Guide
    Roofing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome