Fabmaster H Series Propane Cutting Torch - 60in 180 Degrees

Order Code: ZT5369003S

£599.99 Inc VAT (20%)


Description

Benefits

Heavy-duty performance for demanding jobs
Exceptional cutting capacity up to 12" (300mm) steel
Unparalleled control and precision cutting
Leak-proof design prioritises safety
Head mixing technology optimises flame performance
Multiple lengths and head angles for application versatility

Power Through Your Next Project with the Hi-Lo Fabmaster H Series Propane Cutting Torch

Unleash superior control and precision cutting with the Hi-Lo Fabmaster H Series Propane Cutting Torch. This industrial-grade torch is meticulously engineered for heavy-duty applications, delivering exceptional performance and unmatched durability for professional welders, metal fabricators, and construction crews.

Features
Heavy-duty Construction: A solid forged brass head and lever, combined with a robust triangular tube design, ensure long-lasting performance and unwavering reliability, even in the most challenging environments
Unmatched Cutting Capacity: Sever steel plates up to 12 inches (300mm) thick with unmatched ease and efficiency
Precision Control: Experience effortless control with the ergonomically designed handle and smooth trigger action, allowing for clean, accurate cuts every time
Unwavering Safety: Brazed connections throughout the torch eliminate leak risks, prioritising safety on the job site
Head Mixing Technology: Delivers optimal head mixing for a clean, consistent flame and superior cutting performance
Available in a variety of lengths (18", 36", 48", and 60") and head angles (90°, 75°, and 180°) for maximum versatility in diverse cutting applications

See full description
Specifications for Fabmaster H Series Propane Cutting Torch - 60in 180 Degrees
  • Product Type
    Cutting Torch
  • Fuel Type
    Propane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome