0
1
2

2300 Autotorch Gas Blow Torch Handle Only

Order Code: ZT1197901X

£61.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Bullfinch 2300 Autotorch handle. Features single lever operation, lever turns on gas and ignites the burner. Releasing the lever shuts off the gas. Incorporated needle valve for flame adjustment.
Integral swivel connector on the inlet 3/8in BSP-LH male union inlet connector.

INTERCHANGEABLE BURNERS AVAILABLE SEPARATELY

Features:

• Easy, one handed, fail-safe operation.
• Lever operated, automatic ignition.
• Seven easy to change burners with snap fit connections.
• Swivel inlet connection.
• No matches, no lighters, easy to light in windy conditions
• More economical in the use of gas

See full description
Specifications for 2300 Autotorch Gas Blow Torch Handle Only
  • Application Guide
    Agricultural Machinery
    Appliance Repair
    Heating, Refrigeration & Ventilating
    Maintenance
    Lighting Barbecues, Braziers, Coal & Coke Fires
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Flame Dimensions
    (a)145 (b)100 (c°)130
    (a)100 (b)50 (c°)130
    (a)132 (b)90 (c°)130
    (a)110 (b)70 (c°)115
    (a)100 (b)50 (c°)130
  • Burner Dimensions
    (d)8 (e‡)15 (f)50
    (d)18 (e‡)45 (f)150
    (d)15 (e‡)40 (f)150
    (d)40 (e‡)40 (f)250
    (d)54 (e‡)24 (f)290
    (d)30 (e‡)45 (f)150
    (d)13 (e‡)40 (f)125
  • Jet Size
    D
    16
    6
    55
    30
    A
  • Handle Style
    Suitable for use with 2300- Autotorch Handle
  • Gas Consumption*†
    680 gm/h - 23.90 oz/h
    86 gm/h - 3.02 oz/h
    217 gm/h - 7.64 oz/h
    377 gm/h - 13.31 oz/h
    25 gm/h - 0.89 oz/h
    66 gm/h - 2.34 oz/h
  • MFR Part No.
    2300
  • Notes
    † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4
    *The Data is for Torch burning Propane at 1 Bar
    ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point)
  • Burner Number
    2304
    2321
    2306
    2305
    2302
    2303
    2301
  • Weight of Burner & Handle
    550g
  • Heat Input*†
    5.24 kW - 17879 Btu/h
    9.40 kW - 32070 Btu/h
    3.01 kW - 10270 Btu/h
    0.35 kW - 1194 Btu/h
    0.92 kW - 3139 Btu/h
    1.19 kW - 4060 Btu/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome