2302 Autotorch Burner Fine Flame

Order Code: ZT1035374P

£35.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Can give temperatures up to 800°C under general condition. Ideal for soft, silver soldering and lead welding, but cannot be used for bronze brazing. Conforms to HSE standards and meets the international quality standard BS EN ISO 9002.

Specifications for 2302 Autotorch Burner Fine Flame
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Handle Style
    2300-Autotorch Handle
  • Jet Size
    A
  • MFR Part No.
    No.2302
  • Flame Dimensions
    d-13
    f-125
    e‡-40
  • Notes
    † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4
    *The Data is for Torch burning Propane at 1 Bar
    ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point)
  • Application Guide
    Appliance Repair
    Jewellery
  • Heat Input*†
    0.92 kW
  • Gas Consumption*†
    66 g/hr
  • Burner Dimensions
    c-115°
    b-70
    a-110
  • Burner Number
    Fine Flame Burner for Localised heating
  • Weight of Burner & Handle
    550g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome