2321 Autotorch Burner Heat Shrink Flame

Order Code: ZT1000261X

£35.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

2321
Well spread flame for heat shrinking of plastics for cable jointing and other industrial plastics.

Specifications for 2321 Autotorch Burner Heat Shrink Flame
  • Handle Style
    2300-Autotorch Handle
  • Jet Size
    55
  • Flame Dimensions
    f-290mm
    d-54mm
    e‡-24mm
  • MFR Part No.
    No.2321
  • Notes
    † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4
    ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point)
    *The Data is for Torch burning Propane at 1 Bar
  • Gas Consumption*†
    680 g/hr
  • Burner Dimensions
    b-90mm
    c-130°
    a-132mm
  • Application Guide
    Cable Joining
    Heat Shrinking
  • Heat Input*†
    9.4 kW
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Weight of Burner & Handle
    630g
  • Burner Number
    Heat Shrink Burner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome