0
1
2

No.2121 Well Spread Softer Flame Burner for The Autotorch System 2

Order Code: ZT1000253X

£34.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Fine flame burner for localised heating.

Specifications for No.2121 Well Spread Softer Flame Burner for The Autotorch System 2
  • Notes
    † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4
    ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point)
    *The Data is for Torch burning Propane at 1 Bar
  • Jet Size
    55
  • Gas Consumption*†
    680 g/hr
  • Application Guide
    Cable Joining
    Heat Shrinking
  • MFR Part No.
    2121
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Burner Dimensions
    b - 90mm
    c - 130°
    a - 132mm
  • Handle Style
    Suitable for use with 2100- Autotorch Handle
  • Heat Input*†
    9.40 kW
  • Flame Dimensions
    e‡ - 24mm
    f - 290mm
    d - 54mm
  • Burner Number
    2121-Well spread softer flame for heat shrinking of plastics for cable jointing and other industrial plastics.
  • Weight of Burner & Handle
    614g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome