0
1
2
3
4
5

2200-4 VersaFlame Butane Stationary Burner Kit

Order Code: ZT1001072X

£46.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Dremel® VersaFlame stationary burner safely supports open flame use and comes with a catalyst and soldering head especially for DIY and workshop applications. The Dremel VersaFlame is powered by liquid butane gas for quick heat-up and fast recharge. With a range of accessories including a catalyst, soldering tip, flame extension piece, a deflector, a soldering tin with a blue cap and a soldering sponge with box.

Features and Benefits
• Premium quality product bolsters overall product life and longevity
• Filling valve allows for a quick recharge to get you working quicker
• Comprehensive started kit allows you to begin working immediately
• Torch and flame mode allows for versatility
• Integrated start-up, no additional tool required
• Long burn time of 75 minutes

Typical Applications
• DIY
• Hobbyists

Contents
• Dremel VersaFlame with Piëzo Ignition
• Catalyst
• Soldering tip
• Flame extension piece
• Deflector
• Soldering tin with blue cap
• Soldering sponge + sponge box
• Tin storage case and Instruction manual

Notes
• Tank capacity: 42ml / 22g
• Temperature: 1200C (open air) 680-1000C (hot air) 550C (tips)
• Length: 170mm
• Weight: 227g

See full description
Specifications for 2200-4 VersaFlame Butane Stationary Burner Kit
  • MFR Part No.
    F0132200JA
  • Model Number
    2200-4
  • Weight
    227g
  • Product Type
    Versaflame Torch
  • Fuel Type
    Liquid Butane Gas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome