3475Q Pro Gas Torch EN12205 Turbine Tip MON3475

Order Code: ZT1288793P

£99.99 Inc VAT (20%)
£109.999% off

Currently unavailable

Description

Monument Pro Gas Torch is suitable for soldering and brazing of copper, brass and aluminium, and for use with propane and MAPP gas. It has interchangeable tips. The Gas Torch features Piezo ignition for ease of use, and produces a hot turbine flame, which can be locked via a lock button. The size of the flame can be altered by an adjustable valve. An ergonomic hand grip improves user comfort. The Monument 3475g Pro Gas Torch EN12205 is supplied with a Super Turbine Tip.

See full description
Specifications for 3475Q Pro Gas Torch EN12205 Turbine Tip MON3475
  • Type
    Gas Torch
  • Torch Type
    Gas Torch
  • Product Type
    Gas Torch