0
1

4 in 1 Butane Soldering Tool Kit

Order Code: ZT1001055X

£24.99each Inc VAT (20%)
£12,495.00 minimum order value

Minimum order quantity: 500.
Currently unavailable

Description

Kit contains:
Butane soldering tool
2.4mm soldering tip.
Hot knife tip.
Hot air tip.
Flame tip.
Protective cap with pocket clips.
Stand and sponge.
Supplied in fitted plastic case.

Tip operating temperature (up to):
Soldering: 400°C.
Blow torch: 1,300°C.
Hot air blower (not included): 500°C.
Hot knife (not included): 425°C.

See full description
Specifications for 4 in 1 Butane Soldering Tool Kit
  • Weight
    467g
  • Model Number
    HT-80K