Butane Soldering Iron Kit 3-in-1 Quick Release

Order Code: ZT5349499S

£72.99 Inc VAT (20%)


Description

High quality, lightweight 3-in-1 torch kit, suitable for heating, shrinking and soldering jobs. Powered by butane (lighter fuel) and features a piezoelectric ignition switch with safety lock. Quick release system with interchangeable nozzles. 45-60Min runtime with 25ml fuel capacity. Viewing window at bottom of device to monitor fuel. Includes integral stand with magnet. Contents; Soldering Iron, Pointed Tip, Chisel Tip, Anvil Tip, Knife Tip, Heat Deflector, Needle Tip, Lead Free Solder, Cleaning Sponge and Open Flame Tip. Flame temperature 1300C, soldering temperature 450C and hot air temperature of 600C (approximately) Heat resistant safety cap can be utilised with the storage case to enable use as a temporary soldering stand. Torch and accessories supplied in multifunctional compact storage case.;

See full description
Specifications for Butane Soldering Iron Kit 3-in-1 Quick Release
  • MFR Part No.
    AK2976
  • Temperature Range
    450-1300
  • Weight
    0.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome