PRO 3492 Soldering Iron Attachment, Delivered Without Copper Bit - 349241

Order Code: ZT1415141X

£159.99 Inc VAT (20%)


Description

• Designed for use with the Pro86/88 handle System R.

• Traditional soldering iron burner for sheet metal work.

• Practical and sturdy design.

• Supplied with windshield and burner designed to give excellent wind protection.

• Working pressure 2 bar.

• Delivered without copper bit.

See full description
Specifications for PRO 3492 Soldering Iron Attachment, Delivered Without Copper Bit - 349241
  • Gas Consumption
    260g/hr
  • MFR Part No.
    349241
  • Model Number
    3492
  • Fuel Type
    Powergas (Propane/Butane)
  • Product Type
    Pro 86/88 System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome