XG07520 - Gascat 75P Portable Gas Soldering Iron with Auto Ignition

Order Code: ZT1252627X

£43.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Powered by butane gas (lighter fuel) and provides an excellent solution for portable soldering.

• Nominal Power - 15 to 75 Watts.
• 2.4mm Soldering tip fitted.
• Auto ignition - Ignitor Life 1000 Cycles.
• Refillable with lighter fuel - refill time 15 secs.
• 1 hour (approx) run-time between refills.
• Temperature adjustable on the body of the tool (580°C Max).
• Multifunction tool.
• Length - 177mm (Tip to handle).
• Weight - 80g

See full description
Specifications for XG07520 - Gascat 75P Portable Gas Soldering Iron with Auto Ignition
  • Fuel Type
    Butane
  • Model Number
    XG07020
  • Product Type
    Portable Gas Soldering Iron
  • Tip Size
    2.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome