Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
/
Welders
/
TIG Welding
/
Ceramic Cups (Standard & Gas Lens)
10N44 Standard Ceramic Cup 3/4" Bore
By Kennedy
1 Review
Order Code:
ZT1000751X
Size
*
No.12
£0.39
each
Inc VAT (20%)
£1.95 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 +
£0.36
7.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Ceramic Cups (Standard & Gas Lens)
Description
10N_ _ To suit WP17/18/26 torches.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome