Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Welding, Brazing & Soldering
Welders
TIG Welding
Ceramic Cups (Standard & Gas Lens)
(51)
Brand
(51)
Abicor Binzel
(1)
CK Worldwide
(8)
Esab
(1)
Kennedy
(14)
Parweld
(24)
+1 more
Rating
(14)
(13)
(1)
Price
£0
£130
£0 - £130
Special Offers
(42)
BulkDiscount
(32)
ClearanceProduct
(3)
ReducedPrice
(7)
Product Type
(38)
Alumina Gas Lens
(1)
Gas Lens Ceramic Cup
(11)
Gas Saver Kit
(6)
Standard Ceramic Cup
(20)
Size
(28)
No.4
(4)
No.5
(4)
No.6
(4)
No.7
(5)
No.8
(4)
+2 more
Bore Size
(29)
1/4in
(4)
5/16in
(3)
3/8in
(4)
7/16in
(5)
1/2in
(4)
+4 more
Length
(31)
25mm
(3)
25.5mm
(1)
30mm
(6)
41mm
(6)
47mm
(14)
+1 more
Thread Size
(30)
3/8in. UNF
(6)
13/32in. UNF
(7)
13/32in UNS-Unifid Special Thread
(7)
9/16in UNF
(3)
3/4in UNF
(6)
+1 more
To Suit
(33)
Type WP9/20
(11)
Type WP17/18/26
(22)
Welding, Brazing & Soldering
Welders
TIG Welding
Ceramic Cups (Standard & Gas Lens)
Find Ceramic Cups (Standard & Gas Lens) Products
Sort By
List View
Grid View
Gas Lens Ceramic Cups
By
Kennedy
Get it by
Mon, 30th Dec
From
£0.46
Inc VAT
View 6 Variants
53N87 Ceramic Welding Shroud
By
Parweld
Get it by
Mon, 30th Dec
#BulkDiscount
£1.99
Inc VAT
1
Add To Basket
Standard Length Ceramic Cups
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
From
£0.34
Inc VAT
View 7 Variants
Ceramic Cups - Standard Length
By
Parweld
Get it by
Mon, 30th Dec
#BulkDiscount
From
£0.54
Inc VAT
Up to 3.5% off
View 11 Variants
54N01 Gas Lens Heatshield
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£1.09
Inc VAT
1
Add To Basket
53N61 No.7 Alumina Ceramic Gas Lens Nozzle to Suit TIG Torch 9/20
By
Abicor Binzel
Get it by
Mon, 30th Dec
#BulkDiscount
£0.69
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Gas Lens Ceramics
By
Parweld
Get it by
Mon, 30th Dec
#BulkDiscount
From
£0.79
Inc VAT
View 8 Variants
Standard Ceramic Cups
By
Parweld
Get it by
Mon, 30th Dec
#BulkDiscount
From
£0.62
Inc VAT
View 2 Variants
53N61S 12.7mm Alumina Gas Lense
By
Parweld
Get it by
Mon, 30th Dec
£1.79
Inc VAT
1
Add To Basket
1408341 Ceramics
By
Esab
Get it by
Mon, 30th Dec
£0.89
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
54N16L Long Gas Lens Creamic Cup 3/8in
Get it by
Mon, 30th Dec
£1.69
Inc VAT
1
Add To Basket
Pyrex Cup Gas Saver Kit Compatible with Series
By
CK Worldwide
Get it in
3-7
working days
#ReducedPrice
From
£99.99
Inc VAT
Up to 16.5% off
View 8 Variants
53N60 Nozzle No.6 Alumina 9/20
Get it by
Mon, 30th Dec
£0.54
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
796F72 Long Ceramic Cup 5/16" Bore
By
Parweld
Get it by
Mon, 30th Dec
£1.99
Inc VAT
1
Add To Basket
VAC Formed/Roller Cut Cups 0.75mm Hips White
Get it in
10-15
working days
£3.09
each
Inc VAT
Add To Basket
Minimum order quantity: 200.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome