Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
TIG Welding
Ceramic Cups (Standard & Gas Lens)
53N61S 12.7mm Alumina Gas Lense
By Parweld
Order Code:
ZT1000785X
£1.79
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.79
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/ceramic-cups-standard-and-gas-lens/53n61s-12-7mm-alumina-gas-lense/p/ZT1000785X
Add to quotation
Schedule an order and save 5%
View all Ceramic Cups (Standard & Gas Lens)
Description
Alumina Lens Cup 53N61S
Diameter: 12.7mm
Pack Quantity: 2
Specifications
Specifications for 53N61S 12.7mm Alumina Gas Lense
Thread Size
9/16in UNF
Product Type
Gas Lens Ceramic Cup
Length
25mm
To Suit
Type WP9/20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome