53N87 Ceramic Welding Shroud

53N87 Ceramic Welding Shroud

Order Code: ZT1026500P

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 +£1.7512%


Description

This Large Diameter ceramic Gas Lens Cup possesses a 3/4in./19mm Bore size. Designed to shield the weld puddle, the product is suited for welding more difficult metals such as stainless steel and titanium.

Features and Benefits
• Effectively shields the weld puddle when welding
• Easy and cost effective way of keeping your TIG welding tool working to an optimum level and achieving consistently good results over time

Typical Applications
• TIG Welding

See full description
Specifications for 53N87 Ceramic Welding Shroud
  • Length
    48mm
  • Thread Size
    1in UN
  • To Suit
    Type WP9/20
  • Product Type
    Gas Lens Ceramic Cup
  • Bore Size
    3/4in
  • MFR Part No.
    53N87
  • Size
    No.12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome