1. Welding, Brazing & Soldering/
  2. Welders/
  3. TIG Welding/
  4. Ceramic Cups (Standard & Gas Lens)
Standard Length Ceramic Cups

Standard Length Ceramic Cups


7 Variants From
£0.31

Inc VAT (20%)

Up to 14% off
See 7 Product Variants
£0.31

Description

These 10N series of standard ceramic cups are designed to suit all 17/18/26 type TIG torches. Available in a range of sizes, the product works to shield the weld-puddle which is beneficial when working to weld more difficult materials such as stainless steel or titanium.

Features and Benefits
• Suits WP17, WP18 and WP26 TIG torches for versatility of use
• Available in a range of sizes and specifications to suit your needs
• Cost effective way of keeping your TIG torch working to an optimum level

Typical Applications
• TIG Welding

See full description

Feature Attributes

Thread Size:

13/32in UNS-Unifid Special Thread

To Suit:

Type WP17/18/26

Length:

47 mm

Product Type:

Standard Ceramic Cup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome