53N61 No.7 Alumina Ceramic Gas Lens Nozzle to Suit TIG Torch 9/20

Order Code: ZT1000784X

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 +£0.6210%

Minimum order quantity: 5.

Description

This ceramic gas lens nozzle is designed for controlling gas coverage when welding for superb results. The product can be used on type WP9 and WP20 TIG torches to suit your requirements.

Features and Benefits
• Cost effective way of keeping your TIG torch working to an optimum level
• For use on WP9 and WP20 type torches

Typical Applications
• TIG Welding

See full description
Specifications for 53N61 No.7 Alumina Ceramic Gas Lens Nozzle to Suit TIG Torch 9/20
  • MFR Part No.
    53N61
  • Size
    No.7
  • Product Type
    Alumina Gas Lens
  • To Suit
    Type WP9/20
  • Bore Size
    7/16in
  • Length
    25.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome