1. Welding, Brazing & Soldering/
  2. Welders/
  3. TIG Welding/
  4. Ceramic Cups (Standard & Gas Lens)
Gas Lens Ceramic Cups

Gas Lens Ceramic Cups


6 Variants From
£0.37

Inc VAT (20%)

Up to 4% off
See 6 Product Variants
£0.37

Description

These ceramic gas lenses allow yo to weld more complex joints and increases the shielding gas coverage when welding. Each product is designed to suit all 17/18/26 type TIG torches.

Features and Benefits
• Available in a variety of sizes and specifications to best suit your needs
• Suited for Type 17, 18 and 26 TIG torches for versatility
• Can be used for all brands of torch for true breadth of use

Typical Applications
• TIG Welding

See full description

Feature Attributes

To Suit:

Type WP17/18/26

Product Type:

Gas Lens Ceramic Cup

Thread Size:

3/4in UNF

Length:

41 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome