Adapter with Seal and Flame Trap, LxWxH 54 X 85 X 54 mm, Stainless Steel

Order Code: ZT3147622S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Adapter with seal and flame trap, LxWxH 54 x 85 x 54 mm, stainless steel. Supplied = assembled. Material = stainless steel. Finish = smooth. Colour = stainless steel. Length = 54 mm. Width = 85 mm. Height = 54 mm. Product type = accessories for spray tanks. For installing a fine dosage tap on safety canisters. Including seal and flame trap. Suitable accessories for all flat FALCON safety canisters. Thread adapter made of high quality stainless steel 1.4301 (SUS 304) for installing a fine dosage tap on FALCON containers. Colour: stainless steel Chemical resistant PTFE seal. Please note: when using aggressive media or unspecified media, please clarify compatibility beforehand.

See full description
Specifications for Adapter with Seal and Flame Trap, LxWxH 54 X 85 X 54 mm, Stainless Steel
  • Colour
    Silver
  • Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome