Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
ARC Welding
Clamps & Connectors
Earth Lead 3m with Clamp 200A
By Parweld
Order Code:
ZT1247654P
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/clamps-and-connectors/earth-lead-3m-with-clamp-200a/p/ZT1247654P
Add to quotation
View all Clamps & Connectors
Description
200A 3MT EARTH CABLE KIT WITH 35-50 PLUG
Specifications
Specifications for Earth Lead 3m with Clamp 200A
Length
3m
Product Type
Earth Lead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome