g Tech 36/75 Cutting Torch is An Blowpipe With 75 Head, 36 Length

Order Code: ZT3112917S

£279.99 Inc VAT (20%)


Description

The Starparts G Tech 36/75 CUTTING TORCH is a high-quality, extended reach blowpipe that is perfect for a variety of welding and cutting applications. The 75° head provides a wide cutting angle, and the 36" length gives you the reach you need to get the job done. The blowpipe is made from durable materials and is designed to withstand the rigors of daily use.

Features:

75° head for wide cutting angle
36" length for extended reach
Durable construction
Designed for daily use
Benefits:

Increased productivity
Improved accuracy
Reduced risk of injury
Extended lifespan
Specifications:

Material: Steel
Length: 36"
Head angle: 75°
Hose connections: 3/8" BSP
Applications:

Welding
Cutting
Fabrication
Repair
Order your Starparts G Tech 36/75 CUTTING TORCH today!

See full description
Specifications for g Tech 36/75 Cutting Torch is An Blowpipe With 75 Head, 36 Length
  • Product Type
    Cutting Torch
  • Length
    36in
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome