HANDLE-MFT.110-AF 4, 8

Order Code: ZT1612973S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.885%
10 - 19£5.5710%
20 +£5.2615%


Description

MFT Front handles, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for HANDLE-MFT.110-AF 4, 8
  • MFR Part No.
    MFT.110-AF 4,8
  • d
    4.5
  • f1
    11
  • h1
    17.5
  • L2
    6J
  • F1
    1600N
  • L
    108
  • H
    20.5
  • b1
    26.5
  • l1
    91
  • Weight
    33g
  • p
    15.5
  • B
    60
  • F2
    1300N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome