HANDLE-MFT.110-B M5

Order Code: ZT1612991S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

MFT Front handles, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for HANDLE-MFT.110-B M5
  • MFR Part No.
    MFT.110-B M5
  • L
    108
  • Weight
    38g
  • p
    12
  • B
    60
  • L2
    6J
  • h1
    17.5
  • f1
    11
  • l1
    91
  • b1
    26.5
  • d
    M5
  • F1
    2400N
  • H
    20.5
  • F2
    1400N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome