Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
ARC Welding
Clamps & Connectors
Side HANDLE-MLP.142-B M4
By ELESA
Order Code:
ZT1613014S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 - 19
£5.39
10%
20 +
£5.09
15%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/clamps-and-connectors/side-handle-mlp-142-b-m4/p/ZT1613014S
Add to quotation
View all Clamps & Connectors
Description
MLP Side handles, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Side HANDLE-MLP.142-B M4
MFR Part No.
MLP.142-B M4
p
10
l1
107
L2
3J
h1
19.5
f1
8
F2
2800N
Weight
41g
b1
18
d
M4
L
142
h
22
F1
3500N
B
21
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome