Size 4 Inline Ext. Tube Connector - PCLAMPS-149-4

Order Code: ZT5429564S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

48.3mm Outside Diameter A, Pipeclamp Handrail System, In-line External Tube (149) , Connector, 40mm Nominal Bore A, Pipe Clamp Size 4, Iron, FT Pro

Specifications for Size 4 Inline Ext. Tube Connector - PCLAMPS-149-4
  • Nominal Bore A
    40mm
  • Material
    Iron
  • Product Type
    Compressed Air and Ring Main
  • Pipe Clamp Size A
    4mm
  • Outside Diameter A
    48.3mm