Size 5 Inline Ext. Tube Connector - PCLAMPS-149-5

Order Code: ZT5429570S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

60.3mm Outside Diameter A, Pipeclamp Handrail System, In-line External Tube (149) , Connector, 50mm Nominal Bore A, Pipe Clamp Size 5, Iron, FT Pro

Specifications for Size 5 Inline Ext. Tube Connector - PCLAMPS-149-5
  • Material
    Iron
  • Pipe Clamp Size A
    5mm
  • Outside Diameter A
    60.3mm
  • Nominal Bore A
    50mm
  • Product Type
    Compressed Air and Ring Main