Variable Angle Inline Connector Size 2 - PCLAMPS-224-2

Order Code: ZT5430127S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

33.7mm Outside Diameter A, Pipeclamp Handrail System, Variable Angle In-line Connector (224) , 25mm Nominal Bore A, Pipe Clamp Size 2, Iron, FT Pro

Specifications for Variable Angle Inline Connector Size 2 - PCLAMPS-224-2
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    33.7mm
  • Pipe Clamp Size A
    2mm