Variable Angle Inline Connector Size 4 - PCLAMPS-224-4

Order Code: ZT5430332S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

48.3mm Outside Diameter A, Pipeclamp Handrail System, Variable Angle In-line Connector (224) , 40mm Nominal Bore A, Pipe Clamp Size 4, Iron, FT Pro

Specifications for Variable Angle Inline Connector Size 4 - PCLAMPS-224-4
  • Outside Diameter A
    48.3mm
  • Product Type
    Compressed Air and Ring Main
  • Pipe Clamp Size A
    4mm