0
1

Gas Lens Bodies 17/18/26


Select
£2.03 Inc VAT (20%)
Up to 15% off


See all variants from £2.03

Description

These 45V series standard gas lens bodies are designed to suit all WP17/18/26 type TIG torches. All with a length of 50mm, the products possess a ceramic cup thread of 13/32" UNS and a torch body thread of 3/8" UNEF.

Features and Benefits
• Available in a range of sizes to suit your needs
• Products suit all 17/18/26 type TIG torches making for a versatile product
• Simple yet effective way of keeping your TIG torch working to a optimum level

Typical Applications
• TIG Welding

Feature Attributes

Length:
50 mm
Thread Size:
Torch Body Thread-3/8in UNEF,Ceramic Cup Thread-13/32in UNS
To Suit:
Type WP17/18/26
Product Type:
Gas Lens Collet body

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome