Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Contact Tips
1.0mm Contact Tip M8 CU CR ZR - B4015-10
By Parweld
Order Code:
ZT1000552X
£1.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.51
5%
50 +
£1.43
10%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/contact-tips/1-0mm-contact-tip-m8-cu-cr-zr-b4015-10/p/ZT1000552X
Add to quotation
Schedule an order and save 5%
View all Contact Tips
Description
Contact Tip .040"/1.0mm M8 Cu Cr Zr
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.0mm Contact Tip M8 CU CR ZR - B4015-10
Thread Size
M8
Length
30mm
Product Type
Heavy Duty-Cu Cr Zr
Diameter
10mm
For Torch Number
SB360A-SB501W
For Wire Size
1.0mm
MFR Part No.
B4015-10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome