Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Contact Tips
1.0mm Zirconiated Tungsten-White
By SWP
Order Code:
ZT3084515S
Copy
Qty of 10 for
£43.90
Inc VAT (20%)
£4.39 each
Quantity
Price
Discount
1 - 99
£4.39
0%
100 - 199
£4.21
4%
200 - 499
£4.04
8%
500 - 999
£3.86
12%
1000 +
£3.69
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 30th Apr
In Stock
GBP
43.90
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/contact-tips/1-0mm-zirconiated-tungsten-white/p/ZT3084515S
Add to quotation
View all Contact Tips
Description
1.0MM ZIRCONIATED TUNGSTEN-WHITE
Tags:
#BulkDiscount
Specifications
Specifications for 1.0mm Zirconiated Tungsten-White
Colour
White
Diameter
1.0mm